Beli selang pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHPI Polyurethane Tube (Selang PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    SHPI Polyurethane Tube (Selang PU)
    atribut:
    • Working Temperature (°C): -20 to +60
  2. JH Pneumatic Hose Tube
    Mulai

    Rp669.900

    JH Pneumatic Hose Tube
    Deskripsi:
    Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proof
    atribut:
    • Stretch Resistance (kg/cm²): 400
    • Tearing Strength (kg/cm²): 110
    • Anti-Ablasion (Mg): 35
    • Thermo-Stable: 60
    • Low-Cold Resistance: -20
    • Normal Temperature Working Pressure (kg/cm²): 10
    • Operating Working Pressure (Kg/cm²): 12
  3. SHPI Polyurethane Braid Tubing Hose (Selang Benang / Selang PU)
    Mulai

    Rp1.399.900

    SHPI Polyurethane Braid Tubing Hose (Selang Benang / Selang PU)
    atribut:
    • Length (m): 100
    • Maximum Pressure (kg/cm²): 15
  4. SHPI Polyethylene Tubing (Selang PU / Selang Bening)
    Mulai

    Rp819.900

    SHPI Polyethylene Tubing (Selang PU / Selang Bening)
    atribut:
    • Length (m): 100
    • Color: Transparant
    • Media: Wind and Water
    • Working Temperature (°C): -10 to +60
  5. Airway Hose PU Tube (Selang PU)
    Mulai

    Rp459.900

    Airway Hose PU Tube (Selang PU)
    atribut:
    • Temperature (°C): 60
    • Pressure (bar): 10
    • Color: Assorted Color
  6. TRUSCO Air Hose (Selang Angin)
    66%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    TRUSCO Air Hose (Selang Angin)
    Deskripsi:
    Super soft type and excellent in workability.
    atribut:
    • Color: Orange
    • Operating Temperature Range (°C): -10 to 60
    • Working Pressure (MPa): 1.5
  7. TJAP MATA Hose Polyurethane Roll (Selang PU Roll)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.099.900

    TJAP MATA Hose Polyurethane Roll (Selang PU Roll)
    atribut:
    • Material: Polyurethane
  8. SMC Hose Nylon Tubing (Selang Nilon / Selang Angin)
    Mulai

    Rp359.900

    SMC Hose Nylon Tubing (Selang Nilon / Selang Angin)
    atribut:
    • Made To Order: Standard
  9. Aeroflex Pipe Insulation (Pipa AC)
    Mulai

    Rp83.900

    Aeroflex Pipe Insulation (Pipa AC)
    atribut:
    • Wall Thickness (mm): 10
    • Tube Length (m): 2
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  11. SMC Tubing PU Series (Selang PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  12. PISCO Polyurethane Tube (Selang PU)
    48%
    Mulai

    Rp209.900

    PISCO Polyurethane Tube (Selang PU)
    Deskripsi:
    Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
  13. Airtac Hose Polyurethane Tube (Selang PU)
    Mulai

    Rp519.900

    Airtac Hose Polyurethane Tube (Selang PU)
    atribut:
    • Package Length(m): 100
    • Burst Pressure (MPa): 3 (at 23°C)
    • Color: Random Color
    • Temperature (°C): -20-70
    • Working Pressure (MPa): 1 (at 23°C)
Daftar Harga selang pneumatic Terbaru November 2026
SHPI Polyurethane Tube (Selang PU)Rp529.900
SMC Tubing PU Series (Selang PU)Rp169.900
JH Pneumatic Hose TubeRp669.900
SHPI Polyurethane Braid Tubing Hose (Selang Benang / Selang PU)Rp1.399.900
SHPI Polyethylene Tubing (Selang PU / Selang Bening)Rp819.900
Airway Hose PU Tube (Selang PU)Rp459.900
TOYO Selang Sprayer Hose (Selang Angin / Selang Kompresor)Rp919.900
TRUSCO Air Hose (Selang Angin)Rp409.900
TJAP MATA Hose Polyurethane Roll (Selang PU Roll)Rp1.099.900
SMC Hose Nylon Tubing (Selang Nilon / Selang Angin)Rp359.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)